Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Adjustable Open Base Power Table, Color: Burgundy
Mfr # 80360-3BG
Zoro # G601260879
product price: $3,543.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,543.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 80360-3BG
- Zoro # G601260879
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Footrest is adjustable from either side and lowers up to 80 degrees from flat
Retractable, 2-position, length adjustable stirrups
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Footrest 13"L x 19"W
Footrest is adjustable from either side and lowers up to 80 degrees from flat
Retractable, 2-position, length adjustable stirrups
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Footrest 13"L x 19"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Alkaline Battery Pack (10114837)
- CORETEX PRODUCTS CoreTex Sun X 30 Sunscreen Lotion, SPF 30+, Lotion, Pouch, Wallmount, 50 Packets (91663)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- CLINTON Cabinet Style, Space Saver Table, Laminate Slate Gray, Country Mist (8834-1SG-3CM)
- CLINTON Alpha Series Treatment Table w/ Shelving, Royal Blue (3030-27-3RB)
- CLINTON Equestrian Treatment Table (7947)
- CLINTON Space Place Treatment Table (7935)
- CLINTON Flat Top Straight Line Treatment Table, Black (3100-30-3BK)
- CLINTON Alpha Series Treatment Table w/ H-Brace, Burgundy (3010-30-3BG)
- ILC Replacement for Draeger 10279 Temperature Adapters (10279 TEMPERATURE ADAPTERS DRAEGER)
- Clinton Diagnostic Equipment