Shop All Lab Chairs & Stools
Clinton
5-Leg Pneumatic Stool w/ Backrest Height RNG 18.5"-23.5", Country Mist
Mfr # 2156-21-3CM
Zoro # G800915358
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2156-21-3CM
- Zoro # G800915358
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Premium 23" cast aluminum base with satin top and black accents
5-leg design for greater stability
Full size diameter top and base for comfort and stability
Comfortable backrest
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven , knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 18.5"-23.5"
5-leg design for greater stability
Full size diameter top and base for comfort and stability
Comfortable backrest
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven , knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 18.5"-23.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50W LED Cold Fiber Optic Illuminator (LED-50W)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- AQUAPHOENIX SCIENTIFIC Citric Acid Solution, 30 mL (CA3002-A)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Blk, Caster Type: Rolling (BR-FMBCH-MB-CR-T0-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-CF-RC-BLK)
- LASTPLAY Busted Knuckl Garage Stool (LA355810)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- Clinton Lab Chairs & Stools