Shop All Lab Chairs & Stools
Clinton
5-Leg Pneumatic Stool w/ Backrest Height RNG 18.5"-23.5", Black
Mfr # 2156-21-3BK
Zoro # G300915384
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2156-21-3BK
- Zoro # G300915384
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Premium 23" cast aluminum base with satin top and black accents
5-leg design for greater stability
Full size diameter top and base for comfort and stability
Comfortable backrest
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven , knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 18.5"-23.5"
5-leg design for greater stability
Full size diameter top and base for comfort and stability
Comfortable backrest
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven , knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 18.5"-23.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- SPER SCIENTIFIC Reagent - Free Chlorine, 10PK (LUCFP-10)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, BF Casters, Blu (BR-FMBCH-RG-T0-A0-BF-RC-F43)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Nav (BR-VMBCH-RT-T0-A0-RG-8582)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool (436961)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Chrome, Glides (BR-TPMBCH-CR-A0-NF-RG)
- BOSS OFFICE PRODUCTS Interion® Vinyl Medical Stool with Backrest and Footring, Black (B522158A)
- Clinton Lab Chairs & Stools