Shop All Lab Chairs & Stools
Clinton
5-Leg Pneumatic Stool w/ Backrest, Height Range 19"-24", Burgundy
Mfr # 2155-21-3BG
Zoro # G700915809
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2155-21-3BG
- Zoro # G700915809
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Premium 23" cast aluminum base with satin top and black accents
5-leg design for greater stability
Full size diameter top and base for comfort and stability
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven, knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
Also available with backrest
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 19"-24"
5-leg design for greater stability
Full size diameter top and base for comfort and stability
4" thick seat for comfort
Chrome hooded, dual wheel, nylon casters
Large, easy to locate, D-shaped height lever
Premium, stain resistant, woven, knit-backed upholstery
Knock-down design saves on shipping
Easy, no-tools assembly
Also available with backrest
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 19"-24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, Glides, Blk (BR-FMBCH-MB-RG-T0-A0-NF-RG-F42)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BOSS OFFICE PRODUCTS Boss Medical Stool with Backrest - Vinyl - Black (B245-BK)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- Clinton Lab Chairs & Stools