Shop All Lab Chairs & Stools
Clinton
5-Leg Pneumatic Stool, Height Range 19"-24", Burgundy
Mfr # 2155-3BG
Zoro # G500915887
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2155-3BG
- Zoro # G500915887
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Premium, 23" die cast, aluminum base with satin finish top
5-leg design for greater stability
Full size diameter top and base for comfort and stability
4" thick seat for extra comfort
Black hooded, dual wheel, nylon casters
Pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Lever controls height
Knock-down design saves on shipping
Easy, no-tools required assembly
Premium, stain-resistant, woven, knit-backed vinyl upholstery
Also available with backrest
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 19"-24"
5-leg design for greater stability
Full size diameter top and base for comfort and stability
4" thick seat for extra comfort
Black hooded, dual wheel, nylon casters
Pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Lever controls height
Knock-down design saves on shipping
Easy, no-tools required assembly
Premium, stain-resistant, woven, knit-backed vinyl upholstery
Also available with backrest
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 19"-24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC NEEDLE SET (CP8940159860)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EG BLK (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-VMBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- Clinton Lab Chairs & Stools