Shop All EMT Supplies
Clinton
5-Leg, Knob-Lock 4-Hook IV Pole, 23" Diameter
Mfr # IV-354
Zoro # G100924685
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # IV-354
- Zoro # G100924685
- Country of Origin Taiwan, Province of China
- Category EMT Supplies
Description
4-hook top
Chrome plated steel pole/knob-lock adjustment
5-leg cast aluminum base
Detachable ram's horn hooks with plastic tips
Soft roll, dual wheel casters
See available options
45 lbs. load capacity under normal use
Base Diameter: 23"
Height Range: 52"-92"
Chrome plated steel pole/knob-lock adjustment
5-leg cast aluminum base
Detachable ram's horn hooks with plastic tips
Soft roll, dual wheel casters
See available options
45 lbs. load capacity under normal use
Base Diameter: 23"
Height Range: 52"-92"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Bayer(R) Aspirin, Tablet, 325mg, PK200 (45647)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- PURELL AC Adapter, Plastic, Black, 4-3/4" H, PK2 (8601-AC-KIT-02)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- EMI Mosquito Forcep, Straight 5" (1720)
- MABIS Lister Bandage Scissors, No Clip (25-702-000)
- AEK Police Narcan Belt Pouch Compact Hook and Loop (EN9437)
- EMI Flat Pac Response Kit, Navy Blue (845)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Black, Nylon, 2-13/32" L (30-0001)
- FIELDTEX First Aid Kit, Individual, Black (911-126938-12638BK)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- Clinton EMT Supplies