Shop All Dry Erase Boards
Clingers
Cling-rite Economy 40 Dry-Erase Sheets Per Roll, 40PK
Mfr # 1003CLINGRITE
Zoro # G004589744
product price: $68.29
/pk 40, $1.71/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Includes 1 roll (40 sheets)
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clingers
- MFR # 1003CLINGRITE
- Zoro # G004589744
- UPC # 627987408539
- Country of Origin United States
- Category Dry Erase Boards
Details
Color | White |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Includes | 1 roll (40 sheets) |
Material | Polypropylene |
Description
40 white dry erase sheets on a 100 foot roll. Each perforated Cling-rite Roll sheet is 20 x 30 inches. Cling dry erase sheets to most indoor smooth surfaces. They are repositionable, erasable, recyclable and remarkable. Reuse with dry erase or low odor markers, or use other markers or acrylic paint for single use. Will not harm surfaces. Cling lightweight paper onto the surface for storyboarding, or under it for tracing images, no tape or adhesive required. Perfect for the home office, distance learning, home school, and art projects. Cling-rite is safe and easy to use. Cling-rite sheets are reusable and very easy to move from one location to another. No adhesives, will not leave residue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARX Back Pack, 15in with 2 Side Mesh Pockets, Assorted Colors, PK2 (SB026232024)
- ZORO SELECT Reclosable Poly Bag Slide Seal 12" x 16", 3 mil, Clear, Pk250 (9AEK6)
- SCHOOL SMART HIGHLIGHTER PEN ASSORTED SET OF 48 PK (HY1002-48ASST)
- POST-IT Pad, Post-It 3"x3", Ne, PK5 (6545SSAN)
- CLINGERS Kids Cling-rite 20 Dry-Erase Sheets Per Roll, 20PK (1005CLINGRITE)
- CLINGERS Clear Cling-rite 20 Dry-Erase Sheets Per Roll, 20PK (1004CLINGRITE)
- QUARTET 36"x60" Magnetic Steel Whiteboard, Gloss (SM535B)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- QUARTET 35"x47-1/2" Magnetic Melamine Dry Erase Board (72981)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Neon Colors, PK10 (40810)
- Clingers Dry Erase Boards