Weatherproof Powercord Connection Box 330; Green
Mfr # CL8574
Zoro # G604058756
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL8574
- Zoro # G604058756
- UPC # 657248039301
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
This is a problem solver for every home with multiple uses throughout the year. Keep Outdoor Electrical Connections safe and dry. This weatherproof electrical connection box protects multiple-outlet strips, surge protectors, timers, and more. Opens and closes easily without tools. Innovative waterproof interlock molds tightly around cords when lid is closed and is made of heavy-duty plastic. Good for consumer and commercial use for all sorts of Lawn and Garden and power tools, Halloween, Christmas and garden lighting, fountains, ponds, patio heaters and more. Ready to use right out of the box with No tools needed with easy use by women and men. Easy storage and can hold Christmas lights.
Features- Outdoor electricity connection box.
- Keeps all temporary connections safe and dry.
- Easy to use and portable.
- No installation required.
- Heavy duty robust plastic construction.
- Use for Christmas lighting, garden lighting, garden appliances, water features, and patio heaters.
- Medium-size model fits inside Large-size for fast, easy storage and can hold Christmas lights.
- Color - Green.
- Model - 300.
- Dimension - 15.75 x 5.91 x 12.99 in.
- Item Weight - 1.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED Lamp, Dimmable, Glass Housing, 4.0W (F4B10D27)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-In-T8-A-120 (M3-IN-T8-A-120)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- DABMAR LIGHTING Base for 3" OD Round Post (BS350-B)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- Cling Outdoor Lighting Accessories