The Village 1-Light Wall Sconce; Polished Brass Finish
Mfr # CL271072
Zoro # G504164694
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Village 1-Light Wall Sconce has a sleek finish to illuminate your home. Constructed of formed steel and finished in polished brass, the frosted etched glass and curved construction will add a touch of style to any room. This fixture uses (1) 60-watt medium base incandescent bulb. With a versatile design, this fixture can easily be paired with vintage or modern furnishings. This sconce's petite design mounts seamlessly to the wall without a chain or visible wires. Measuring 7.5-inches (H) by 4.5-inches (W), this .55-pound wall mount can be mounted facing up or down depending on location and preference. This wall mount is UL listed, UL approved for damp areas and is rated for 120-volts.
- Dimensions - 4.75 x 4.50 x 7.50 in.
- Item weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 04502 replacement light bulb lamp, 4PK (04502 WESTINGHOUSE)
- ILC Replacement For POWERSELECT PS30U62H (PS30U62H)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- ILC Replacement for Aqua Ultraviolet A20040 replacement light bulb lamp (A20040 AQUA ULTRAVIOLET)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- DAP Spackling Light 1Gl (12143)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- REMPHOS 11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting Occupancy Sensor Incl. (RP-SCD-11N-8L-40K-WC-G2-OCC)
- Cling Sconces