Shop All Post Lighting
Cling
Products 7 ft. 9 in. Tall x 3 in. Outer Diameter Galvanized Steel Post
Mfr # CL1320962
Zoro # G504058771
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL1320962
- Zoro # G504058771
- UPC # 797410728951
- Country of Origin China
- Category Post Lighting
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- In-ground gaslight post
- This is the highest quality gaslight post
- Galvanized finish for protection from the elements, fertilizers and animals
- Material: Steel
- Length: 7' 9"
- Outer Diameter: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8753-001)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6927)
- ILC Replacement for Osram Sylvania Qt2x32/120is replacement light bulb lamp (QT2X32/120IS OSRAM SYLVANIA)
- ALEDDRA LED PL Lamp, 11W, G24Q (4-pin), 4000K (APL-11-D-G24Q-40K)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- CWI LIGHTING Winfield 1 Light Black Outdoor Lantern Head (0414PT10-1-101)
- DABMAR LIGHTING Fixture, Post, 2403, BZ, Emily, 3 Light (GM2403-BZ)
- AMERTAC Post Eye Light Control (758CTC-4)
- Cling Post Lighting