Shop All Flushmount Lights
Cling
Millbridge 2-Light Ceiling Mount; Satin Nickel Finish
Mfr # CL275741
Zoro # G804164684
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL275741
- Zoro # G804164684
- UPC # 652513937764
- Country of Origin China
- Category Flushmount Lights
Description
The Millbridge 2-Light Ceiling Mount is made of formed steel, alabaster glass and finished in satin nickel. This 2-light ceiling mount is rated for 120-volts and uses (2) 60-watt medium base incandescent bulbs. As one of the most popular styles of light fixtures, ceiling mounts are suited for any room in the house as they hang close to the ceiling with a classic half-moon shape. This product is UL and cUL listed. The Millbridge collection features a beautiful matching pendant, chandelier, ceiling mount and vanity light.
- Dimensions - 13.25 x 13.25 x 5.88 in.
- Item Weight - 3.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Bulb Halogen 35W Westek (UC200XB)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/C50Supreme/ALTO 30pk)
- K-TOOL INTERNATIONAL 750/375 Lu Cob Handheld Work Light (KTIXD5251C)
- LITHONIA LIGHTING Wallpack, Switchable CCT, Adj LM Output, (WPX0 LED ALO SWW2 MVOLT PE DDBXD M2)
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 White (LED-SM15DL-WT)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- Cling Flushmount Lights