Millbridge 1-Light Globe Ceiling Mount; Polished Brass Finish
Mfr # CL724488
Zoro # G104164728
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL724488
- Zoro # G104164728
- UPC # 723902612477
- Country of Origin China
- Category Flushmount Lights
Description
The Millbridge 1-Light Ceiling Mount has clean details for a classic accent to your home. Polished brass formed steel frame and clear ribbed glass are sleek and stylish. This 1-light ceiling mount uses (1) 60-watt medium base incandescent bulb. As one of the most popular styles of light fixtures, ceiling mounts are suited for any room in the house as they hang close to the ceiling with a classic spherical shape. Measuring 7-inches (H) by 6-inches (W), this ceiling mount will add a subtle glow to any room in your home. This ceiling mount is cUL, UL listed and rated for 120-volts.
- Dimensions - 6.00 x 6.00 x 7.00 in.
- Item weight - 1.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- FRIEDLAND RLR SHADE VNS WHT 37X72"" (VE3W)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 In. L, PK10 (9-08001B)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- PROGRESS LIGHTING 26" LED Linear Cloud (P7278-3030K9)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- ILC Replacement For EIKO, DKDS615W95927DIM120 (DKDS-6-15W/9.5/927-DIM-120)
- LALIA HOME 12.4in Four Light Squared Metal Semi Flush Mount Celling Light Fixture, Exposed Lights, Black (LHM-2006-BK)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- Cling Flushmount Lights