Shop All Halogen Light Bulbs
Cling
Halogen Reflector 13631 250W GX5.3 24V Light Bulb
Mfr # CL1333780
Zoro # G203738882
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL1333780
- Zoro # G203738882
- UPC # 797410749284
- Country of Origin China
- Category Halogen Light Bulbs
Description
Halogen Reflector 13631 250W GX5.3 24V Light Bulb
We have a large selection of Rear Projection TV Lamps, Front Projector Lamps, DLP Chips, Medical & Veterinary Lamps, Stage & Studio Bulbs, as well as many other types of lighting.
Features- Exceptional designs and illumination
- Beautiful decoration capability feature
- High quality products with innovative and creative designs
- Wattage: 250W
- Voltage: 24V
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- LITHONIA LIGHTING LED luminaire, Low-Prof Enclosed, 96" (FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- ILC Replacement for L & E Cycs 1000w replacement light bulb lamp (CYCS 1000W L & E)
- ILC Replacement for GE General Electric G.E Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- ILC Replacement for Olympus Ilk-5 replacement light bulb lamp (ILK-5 OLYMPUS)
- ILC Replacement for Osram Sylvania 64418 10W 12V Halostar Oven replacement light bulb lamp (64418 10W 12V HALOSTAR OVEN OSRAM SYLVANIA)
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- Cling Halogen Light Bulbs