Shop All Halogen Light Bulbs
Cling
Halogen Non-Reflector 7724 100W GY6.35 12V Light Bulb
Mfr # CL1333795
Zoro # G803738916
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL1333795
- Zoro # G803738916
- UPC # 797410584632
- Country of Origin China
- Category Halogen Light Bulbs
Description
Halogen Non-Reflector 7724 100W GY6.35 12V Light Bulb
We have a large selection of Rear Projection TV Lamps, Front Projector Lamps, DLP Chips, Medical & Veterinary Lamps, Stage & Studio Bulbs, as well as many other types of lighting.
Features- Exceptional designs and illumination
- Beautiful decoration capability feature
- High quality products with innovative and creative designs
- Wattage: 100W
- Voltage: 12V
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCDB)
- ILC Replacement for Light Bulb / Lamp 300/99if/xl-130v replacement light bulb lamp (300/99IF/XL-130V LIGHT BULB / LAMP)
- SATCO 5.5-Watt A15 LED - Clear - Medium Base - 2700K - 450 Lumens, 2PK (S21873)
- JUNO LIGHTING IC1 4-in.-in.candescent New Construction (IC1)
- ILC Replacement for Green Energy Mr-16 24v-50w/n replacement light bulb lamp (MR-16 24V-50W/N GREEN ENERGY)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- ILC Replacement for Eiko Q500cl/mc-130v replacement light bulb lamp, 2PK (Q500CL/MC-130V EIKO)
- ILC Replacement for PHILIPS BC100T3Q/CL/TP (BC100T3Q/CL/TP PHILIPS)
- ILC Replacement for Osram Sylvania 64488 150w Halogen replacement light bulb lamp (64488 150W HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Grainger 2v618 replacement light bulb lamp (2V618 GRAINGER)
- ILC Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN ZEISS)
- Cling Halogen Light Bulbs