Shop All Automotive Switches
Cling
GSW-12 On&On Toggle Switch 1 Pole
Mfr # CL441297
Zoro # G004005305
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL441297
- Zoro # G004005305
- UPC # 747216235375
- Country of Origin China
- Category Automotive Switches
Description
Features
- Heavy-duty screw type terminal.
- Brass terminals, frame and support are steel with zinc chromate, case is black phenolic plastic, external parts are brass/bright nickel.
- Motor rated.
- Dimension - 5.75 x 3.15 x 5.5 in.
- Item weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Flex Handle Breaker Bar, 1In Drive (KDT81510)
- GATES Radiator Coolant Hose, 20958 (20958)
- OTC Chain Wrench, 24" (6969)
- AFTERMARKET Carburetor Main Load Adj. Needle Assembly (C3NN9G504A)
- VELVAC Toggle Safety Cover (090212)
- MOTORCRAFT Switch Asm Alarm, Sw8464 (SW8464)
- STANDARD IGNITION Power Seat Switch, Psw9 (PSW9)
- UNIVERSAL AIR COND Vw Trinary Switch, Sw9600C (SW9600C)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-942 (US-942)
- VELVAC Circuit Breaker 10 Amp Without Strap (091011)
- AUTOTEX Wiper Motor Switch, 2-Speed (400258)
- Cling Automotive Electrical