Cling

Ceramic Table Lamp - Black


product price: $55.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cling
  • MFR # CL26773
  • Zoro # G303796324
  • UPC #
    657248210359
  • Country of Origin China
  • Category Table Lamps

Description

  • Table lamp.
  • Color: Black.
  • Shade material: Linen.
  • Body material: Ceramic.
  • Urn-shaped.
  • UL listed.
  • Accommodates (1) 60W standard bulb (not included).
  • Dimensions: 13" H x 10" W x 10" D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.