Shop All Floor Lamps
Cling
5 Arms Arch Floor Lamp - White
Mfr # CL26759
Zoro # G903739295
product price: $219.99
/ea
Free Shipping & Returns
$219.99
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
- Brand Cling
- MFR # CL26759
- Zoro # G903739295
- UPC # 657248210212
- Country of Origin China
- Category Floor Lamps
Description
Elegant style goes great with any sofa. This spectacular floor lamp will instantly brighten any room. You control just the right amount of light for reading entertaining or watching TV with a handy built-in dimmer switch. The weighted base is flat on one side to fit snugly against the wall while the open curved portion can slide out of the way underneath a sofa or chair. Amazingly affordable this is a great way to give any room a quick and easy facelift.
Requires standard 40W bulb (bulb not included). Arch style. U-shaped base. Dimmer switch. Round dome-topped lights. Made from metal. Assembly required. Dimensions: 50" L x 45" W x 84" H.
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
- ILB GOLD Hid Bulb Metal Halide, Replacement For Lamptech M250U (M250U)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- CLING 5 Arms Arch Floor Lamp - Black (CL26760)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- CLING 48 in. Landri LED Gooseneck Satin White Mini Reading Floor Lamp (CL2629545)
- SIMPLE DESIGNS Floor Lamp Etagere Organizer Storage Shelf with Linen Shade, Aqua (LF1014-AQU)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- Cling Floor Lamps