Shop All Outdoor Wall Lights
Cling
21 in. Westport DC 1 Light Outdoor Wall - Artesian Bronze
Mfr # CL1588326
Zoro # G803903260
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL1588326
- Zoro # G803903260
- UPC # 780997365930
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Westport Collection of outdoor lighting fixtures gives you the ability to pierce the darkness, enhancing the look of your home. Designed in an Artesian Bronze finished and a Wisp glass, you are sure to gain that desire.
Lighting will dress your home in functional art from the Olde World European influenced Knob Hill outdoor wall and ceiling fixtures to the Spanish inspired La Scalle Chandeliers and Bathroom lights. also offers Island and Billiard Lighting, Mini Pendants, Wall Sconces, Flush Mounts, Cabinet Lighting and Ceiling Fans.
Specifications- Finish: Artesian Bronze
- Dimmable: Standard Dimmer
- Material: Die Cast Aluminum
- Max Wattage: 60
- Bulb Type: MB Incandescent
- Size: 21 x 10.5 in.
- Weight: 11.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- GE LAMPS LED Tube, 1800 lm, 14.0W, 4000K Color Temp. (LED14BDT8/G4/840)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- PROGRESS LIGHTING 6" Metallic Gray Outdoor Wall Cylinder (P5641-82)
- THOMAS Outdoor Essentials 425'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG500171)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- WESTINGHOUSE Fixt Ext 1L Pb 5.75X18.5 (66924)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- Cling Outdoor Wall Lights