2-Light White Square Glass Ceiling Mount with Chain; White Finish
Mfr # CL275792
Zoro # G904165376
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL275792
- Zoro # G904165376
- UPC # 652513940856
- Country of Origin China
- Category Flushmount Lights
Description
The 2-Light White Square Glass Ceiling Mount is made of formed steel, frosted white glass and finished in white. This 2-light ceiling mount is rated for 120-volts and uses (2) 60-watt medium base incandescent bulbs. As one of the most popular styles of light fixtures, ceiling mounts are suited for any room in the house as they hang close to the ceiling with a classic half-moon shape. This fixture’s petite design is ideal for hallways, bedrooms or closets. Minimal details accentuate the frosted glass to create a soft light in your home while the pull chain makes it easy to turn on and off.
- Dimensions - 12 x 12 x 5.75 in.
- Item Weight - 2.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Surface Mount 5.0" Ws, 2X2 (SK-22-WS)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- ILC Replacement for Whelen Engineering 01-0441567-w0 replacement light bulb lamp (01-0441567-W0 WHELEN ENGINEERING)
- PROGRESS LIGHTING LED Flush Mount (P730003-030-30)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- MAXIM Essentials 1-Light Flush Mount (5880WTBK)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- Cling Flushmount Lights