Shop All Flushmount Lights
Cling
2-Light Textured Floral Ceiling Mount; White Finish
Mfr # CL63538
Zoro # G704164647
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL63538
- Zoro # G704164647
- UPC # 654204207774
- Country of Origin China
- Category Flushmount Lights
Description
The 2-Light Textured Floral Ceiling Mount has an elegant design that complements any closet, bedroom or hallway. The formed steel is finished in white with textured floral glass give to provide a soft look and warm, comforting glow. As one of the most popular styles of light fixtures, ceiling mounts are suited for any room in the house as they hang close to the ceiling with a subtle half-moon shape. This 2-light ceiling mount is rated for 120-volts and uses (2) 60-watt medium base incandescent bulbs.
- Dimensions - 11.40 x 11.40 x 5.80 in.
- Item weight - 1.64 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- AMAX LIGHTING Amax Lighting LEDPL1-WHT LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, White (LEDPL1-WHT)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- WESTINGHOUSE Led Flush Lght Wht15W30K (63229)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1096)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- Cling Flushmount Lights