Cling

12 in. Ceramic Table Lamp - Ivory with Coolie Lamp Shade


product price: $70.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cling
  • MFR # CL106144
  • Zoro # G003909758
  • UPC #
    654204493733
  • Country of Origin China
  • Category Table Lamps

Description

  • Laminated pastel color.
  • Lightweight and functional.
  • Designed for indoor use.
  • Shade contains additional lining for durability.
  • Bulb not included.
  • Style: Accent Lamps.
  • Material: Ceramic.
  • Color: Ivory.
  • Dimensions: 12".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.