Shop All Flushmount Lights
Cling
1-Light Ceiling Mount Globe Light with Pull Chain; Satin Nickel Finish
Mfr # CL63594
Zoro # G904161606
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL63594
- Zoro # G904161606
- UPC # 654204208337
- Country of Origin China
- Category Flushmount Lights
Description
The Ceiling Mount Globe Light has an elegant design that complements any closet, bedroom or hallway. This light is constructed of formed steel and features a satin nickel finish, white opal glass and a convenient pull chain. Ceiling mounts are suitable for any room in your house as they hang close to the ceiling and have traditional glass globes. This ceiling light is rated for 120-volts and uses a 60-watt medium base incandescent bulb. With a versatile design, this fixture can easily be paired with traditional or modern furnishings.
Specification- Dimensions - 6 x 6 x 7 in.
- Item Weight - 0.95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- ILC Replacement for Damar 20536a replacement light bulb lamp (20536A DAMAR)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/835/ECO)
- NUVO Colony 1-Light Small Flush Mount - Matte Black with Burnished Brass (60/7491)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- PROGRESS LIGHTING Archie Collection Two-Light 12-3/8" Close-to-Ceiling (P3740-163)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- Cling Flushmount Lights