1-Light Ceiling Mount Globe Light with Pull Chain
Mfr # CL63593
Zoro # G304148535
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cling
- MFR # CL63593
- Zoro # G304148535
- UPC # 654204208320
- Country of Origin China
- Category Flushmount Lights
Description
The Ceiling Mount Globe Light has an elegant design that complements any closet, bedroom or hallway. This light is constructed of formed steel and features an oil rubbed bronze finish, white opal glass and a convenient pull chain to activate a warm, comforting glow. Ceiling mounts are suitable for any room in your house as they hang close to the ceiling and have traditional glass globes. This ceiling light is rated for 120-volts and uses (1) 60-watt medium base incandescent bulb. With a versatile design, this fixture can easily be paired with traditional or modern furnishings.
Specification- Dimensions - 6 x 6 x 7 in.
- Item Weight - 1.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Lamp, Mini, T6, E12, White (L2012CS-W)
- NIGHTSTICK Pocket Flashlight, LED, Black, PK4 (NSP-1400B)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 22W (ELM6L UVOLT LTP SDRT HO)
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-20)
- LUXRITE 16 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 1920LM Dimmable (LR23293-1PK)
- DABMAR LIGHTING Ceiling Fixture, D6150, Surface Mount Dome (D6150)
- ETI Flushmount, LED, 12" (54436511)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 4000K, White, PK 24 (NW-R-DSK-6-15W-40K-24P)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- Cling Flushmount Lights