Shop All Tree Pole Climbers and Accessories
Climbing Technology
Climbing Technology Quick Step Right Foot Ascender (use w/8-13mm Ropes)
Mfr # 35454
Zoro # G304098830
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rope lines 8 to 13mm
- Material Nylon/Alloy
- Includes Self-cleaning cam that enables the functioning even on dirty or icy ropes
- Features Fully adjustable webbing for the correct positioning on the boot
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climbing Technology
- MFR # 35454
- Zoro # G304098830
- UPC # 8056734832532
- Country of Origin Italy
- Category Tree Pole Climbers and Accessories
Details
For Use With | Rope lines 8 to 13mm |
Material | Nylon/Alloy |
Includes | Self-cleaning cam that enables the functioning even on dirty or icy ropes |
Features | Fully adjustable webbing for the correct positioning on the boot |
Weight | 0.5 |
Application | Ideal for working at height and tree climbing |
Description
Climbing Technologies Quick Step Foot Ascender is one of the lightest, most compact and efficient foot ascenders on the market. Quick and easy adjustment from the streamlined strap system. Cam lock prevents kickout when ascending. Available for right (SKU: 35454) or left (SKU: 35455) for ropes 8 to 13 mm (weighs .43 lbs.). Characteristics include: A cam lever mechanism fully integrated into the body, self-cleaning cam that enables the functioning even on dirty or icy ropes, fully adjustable webbing for the correct positioning on the boot, reinforcement on the lower side with a tubular webbing. Ideal for working at height and tree climbing, it is equipped with an opening lever which allows you to keep the device open to facilitate insertion of the rope and prevent it from accidental slipping out.
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- STEINER MIG Welding Gloves, Cowhide Palm, 2XL, PR (0207-X)
- MOLDEX Moldex Jazz Band Hearing Band (6506)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 17in H, Blk, PR (17855)
- DMM Large Impact Rigging Block (33785)
- SUNBELT PULLEY-PETZL-1 1/2"-ALUMINUM 5.3" x3.3" x2" (A-B1ABP50)
- SUNBELT Arborist Display Rack 0" x0" x0" (A-B1ABRACK)
- ARBO SPACE LOWERING RIGGING KIT (ASLRK)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- NOTCH Acculine Throw Line (NTL22-180)
- HONEYWELL MILLER Positioning Lanyard, 8 ft., 400 lb. Weight Capacity, White (ARL-100-Z7/8FT)
- Climbing Technology Fall Protection