Climax Metal Products

W-25X Nut Lock Wheel Adapter


product price: $10.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 1/4 in
  • Max. RPM Not Rated
  • For Use With Bonded Abrasive Cones and Plugs
  • Thread Size 5/8"-11
  • Fits Hole 5/8"-11
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. 1/4 in
Thread Size 5/8"-11
Overall Length 1 5/8 in
Shank Diameter 1/4 in

Details

Item Specialty Mandrel
Max. RPM Not Rated
For Use With Bonded Abrasive Cones and Plugs
Fits Hole 5/8"-11
Tool Connection 1/4 in Straight Shank
Maximum Operating Speed Not Rated
Shank Type Straight
Compatible Abrasive Type Cartridge Rolls

Description

Specialty Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 5/8 In.-11, Overall Length 1 5/8 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable, Maximum Operating Speed Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.