Shop All Abrasive Wheel Adapters
Climax Metal Products
W-23MSP Nut Lock Wheel Adapter
Mfr # W-23MSP
Zoro # G9982165
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hole (In.) 3/8
- Shank Dia. (In.) 1/4 in
- Length (In.) 2 1/2 in
- For Use With For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc.
- Washer O.D. (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # W-23MSP
- Zoro # G9982165
- UPC # 044861014127
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. (In.) | 1/4 in |
Length (In.) | 2 1/2 in |
Max. Wheel Width (In.) | 3/4 in |
Overall Length | 2 1/2 in |
Abrasive Mounting Connector Size | 3/8"-24 |
Tool Mounting Connector Size | 1/4 in |
Outside Flange Diameter | 3/4 in |
Compatible Wheel Arbor Hole Size | 3/8 in |
Details
Item | Nut Lock-Type Wheel Adapter |
Fits Hole (In.) | 3/8 |
For Use With | For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc. |
Washer O.D. (In.) | 3/4 in |
Product Type | Nut Lock-Type Wheel Adapter |
Compatible Wheel Thickness | 3/4 in |
Abrasive Mounting Connector Type | Threaded Hole |
Tool Connection | 1/4 in Straight Shank |
Compatible Abrasive Type | Buffing Wheels, Cut-Off Wheels, Surface-Conditioning Discs, Unitized Wheels, Wire Wheel Brushes |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness (Maximum) | 3/4 in |
Description
Nut Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 3/8 In.-24, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/2 in, Product Type Nut Lock-Type Wheel Adapter, Outside Flange Diameter 3/4 in, Compatible Wheel Thickness (Maximum) 3/4 in, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-048048-036A Spiral Coated Abrasive Sanding Sleeve (SS-048048-036A)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45535)
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 120 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 120 Grit (07660702065)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62955)
- CLIMAX METAL PRODUCTS CR-9 Standard Tapered Type Mandrel for Cartridge Roll (CR-9)
- CLIMAX METAL PRODUCTS PM-832 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832)
- CLIMAX METAL PRODUCTS M-14-3 Screw Lock Type Wheel Adapter with Shank (M-14-3)
- CLIMAX METAL PRODUCTS FHL-10X Flat Head Arbor (FHL-10X)
- CLIMAX METAL PRODUCTS SS-016016-080A Spiral Coated Abrasive Sanding Sleeve (SS-016016-080A)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- WEILER Trim-Kut Mandrel, 1/4" Mandrel (59327)
- Climax Metal Products Abrasive Wheel Adapters