Shop All Abrasive Wheel Adapters
Climax Metal Products
PM-832 Straight Head Spin-On Mandrel for Threaded Eyelet
Mfr # PM-832
Zoro # G9982436
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Max. RPM Not Rated
- For Use With Various Abrasives
- Thread Size #8-32
- Overall Length 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # PM-832
- Zoro # G9982436
- UPC # 044861024614
- Country of Origin Taiwan, Province of China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Thread Size | #8-32 |
Overall Length | 2 29/32 in |
Shank Diameter | 1/4 in |
Details
Item | Threaded Mandrel |
Max. RPM | Not Rated |
For Use With | Various Abrasives |
Compatible Abrasive Type | Cartridge Rolls |
Tool Connection | 1/4 in Straight Shank |
Maximum Operating Speed | Not Rated |
Shank Type | Straight |
Description
Threaded Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size #8-32, Overall Length 2 29/32 in, Pilot Length Not Applicable, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 80 Grit (45754)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 400G, Brown (66261126267)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- PFERD 6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63208)
- CLIMAX METAL PRODUCTS CR-16-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-16-4)
- CLIMAX METAL PRODUCTS M-14-3 Screw Lock Type Wheel Adapter with Shank (M-14-3)
- CLIMAX METAL PRODUCTS M-21-4 Screw Lock Type Wheel Adapter with Shank (M-21-4)
- CLIMAX METAL PRODUCTS CR-9-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-4)
- CLIMAX METAL PRODUCTS M-23-L Screw Lock Type Wheel Adapter with Shank (M-23-L)
- CLIMAX METAL PRODUCTS M-21-6 Screw Lock Type Wheel Adapter with Shank (M-21-6)
- OSBORN Metal Adapter, 5/8" for 1-1/4" Ah (0007504900)
- Climax Metal Products Abrasive Wheel Adapters