Shop All Abrasive Wheel Adapters
Climax Metal Products
QC-1420 Hex Head Spin-On Mandrel for Threaded Eyelet
Mfr # QC-1420
Zoro # G9982427
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 3/4 in
- Max. RPM Not Rated
- For Use With Coated Abrasive Flap Wheels, Non-Woven Wheels, Other Finishing Wheels with An External Right Hand Threaded Shank
- Thread Size 1/4"- 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # QC-1420
- Zoro # G9982427
- UPC # 044861007853
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 3/4 in |
Thread Size | 1/4"- 20 |
Overall Length | 1 3/4 in |
Abrasive Mounting Connector Size | 1/4"-20 |
Outside Flange Diameter | 3/8 in |
Tool Mounting Connector Size | 1/4 in |
Details
Item | Flap Wheel Threaded Shank Adapter |
Max. RPM | Not Rated |
For Use With | Coated Abrasive Flap Wheels, Non-Woven Wheels, Other Finishing Wheels with An External Right Hand Threaded Shank |
Product Type | Flap Wheel Threaded Shank Adapter |
Compatible Abrasive Type | Flap Wheels |
Tool Connection | 1/4 in Straight Shank |
Tool Mounting Connector Type | Straight Shank |
Abrasive Mounting Connector Type | Threaded Shank |
Maximum Operating Speed | Not Rated |
Description
Flap Wheel Threaded Shank Adapter, Abrasive Mounting Connector Size 1/4 In.-20, Abrasive Mounting Connector Type Threaded Shank, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 1 3/4 in, Product Type Flap Wheel Threaded Shank Adapter, Outside Flange Diameter 3/8 in, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Lapping Compound (61463691148)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254444193)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- CLIMAX METAL PRODUCTS FHL-10X Flat Head Arbor (FHL-10X)
- CLIMAX METAL PRODUCTS M-080 Screw Lock Type Wheel Adapter with Shank (M-080)
- CLIMAX METAL PRODUCTS PM-1420 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-1420)
- CLIMAX METAL PRODUCTS M-21-4 Screw Lock Type Wheel Adapter with Shank (M-21-4)
- CLIMAX METAL PRODUCTS CR-9 Standard Tapered Type Mandrel for Cartridge Roll (CR-9)
- MERIT Mandrel, Shank Straight, 3 1/4" L (08834181210)
- Climax Metal Products Abrasive Wheel Adapters