Shop All Shaft Seals & Adapters
Climax Metal Products
SUA-112 Step Up Clamp-On Adapter
Mfr # SUA-112
Zoro # G1429093
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 1/8 in
- Overall Length 4 3/4 in
- Adapter Dia. 2 1/8 in
- Shaft Dia. 1 3/8 in
- Shaft Length (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SUA-112
- Zoro # G1429093
- UPC # 044861046258
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Overall Length | 4 3/4 in |
Adapter Dia. | 2 1/8 in |
Shaft Dia. | 1 3/8 in |
Shaft Length (In.) | 2 3/8 in |
Bore Depth | 2 in |
Shaft Diameter | 1 3/8 in |
Screw Length | 3/4 in |
Shaft Length | 2 3/8 in |
Screw Thread Size | 1/4"-28 |
Adapter Outside Diameter | 2 1/8 in |
Bore Diameter | 1 1/8 in |
Details
Item | Step Up Adapter |
Bore | 1 1/8 in |
Type | Clamp On |
Screw Material Grade | ASTM A574 |
Adapter Material Finish | Black Oxide |
Screw Material | Steel |
Adapter Material | Steel |
Adapter Material Grade | ASTM A108 |
System of Measurement | Inch |
Adapter Type | Step Up |
Bore Tolerance | +0.003/-0.000 |
Shaft Tolerance | -0.000/-0.003 in |
Description
Step Up Adapter, Bore Diameter 1 1/8 in, Bore Depth 2 in, Adapter Outside Diameter 2 1/8 in, Shaft Length 2 3/8 in, Shaft Diameter 1 3/8 in, Overall Length 4 3/4 in, Adapter Type Step Up, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 3/4 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Fasco D329, 4.4" Shaded Pole Motor - 115 Volts 1550 RPM (D329)
- PIX V-Belt, Cogged 5/8 X 175 (5VX1750)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-410)
- BANDO Power King, M20 (M20)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- CLIMAX METAL PRODUCTS SUA-087 Step Up Clamp-On Adapter (SUA-087)
- CLIMAX METAL PRODUCTS SDA-137 Step Down Clamp-On Adapter (SDA-137)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- Climax Metal Products Shaft Seals & Adapters