Shop All Shaft Seals & Adapters
Climax Metal Products
SUA-075 Step Up Clamp-On Adapter
Mfr # SUA-075
Zoro # G2268061
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Bore Depth 1 5/8 in
- Overall Length 4 1/4 in
- Type Clamp On
- Shaft Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SUA-075
- Zoro # G2268061
- UPC # 044861046210
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Shaft Dia. | 1 in |
Bore Depth | 1 5/8 in |
Overall Length | 4 1/4 in |
Shaft Length (In.) | 2 in |
Adapter Dia. | 1 3/4 in |
Shaft Length | 2 in |
Screw Thread Size | 1/4"-28 |
Adapter Outside Diameter | 1 3/4 in |
Shaft Diameter | 1 in |
Screw Length | 5/8 in |
Bore Diameter | 3/4 in |
Details
Item | Step Up Adapter |
Type | Clamp On |
Bore | 3/4 in |
System of Measurement | Inch |
Screw Material | Steel |
Shaft Tolerance | -0.000/-0.003 in |
Adapter Material | Steel |
Screw Material Grade | ASTM A574 |
Adapter Type | Step Up |
Adapter Material Grade | ASTM A108 |
Adapter Material Finish | Black Oxide |
Bore Tolerance | +0.003/-0.000 |
Description
Step Up Adapter, Bore Diameter 3/4 in, Bore Depth 1 5/8 in, Adapter Outside Diameter 1 3/4 in, Shaft Length 2 in, Shaft Diameter 1 in, Overall Length 4 1/4 in, Adapter Type Step Up, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 5/8 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1250mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1250)
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- SCHNEIDER ELECTRIC Profibus Dp Option Card Atv71 (VW3A3307)
- BESTORQ Aftermarket Husqvarna RZ5426 (967003602) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- CLIMAX METAL PRODUCTS SDA-100 Step Down Clamp-On Adapter (SDA-100)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- Climax Metal Products Shaft Seals & Adapters