Shop All Shaft Seals & Adapters
Climax Metal Products
SUA-062 Step Up Clamp-On Adapter
Mfr # SUA-062
Zoro # G0623095
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 5/8 in
- Overall Length 3 1/4 in
- Adapter Dia. 1 1/2 in
- Type Clamp On
- Shaft Length (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SUA-062
- Zoro # G0623095
- UPC # 044861044056
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Overall Length | 3 1/4 in |
Adapter Dia. | 1 1/2 in |
Shaft Length (In.) | 1 1/2 in |
Bore Depth | 1 3/8 in |
Shaft Dia. | 7/8 in |
Bore Diameter | 5/8 in |
Shaft Length | 1 1/2 in |
Screw Thread Size | 10-32 |
Shaft Diameter | 7/8 in |
Adapter Outside Diameter | 1 1/2 in |
Screw Length | 1/2 in |
Details
Item | Step Up Adapter |
Bore | 5/8 in |
Type | Clamp On |
Adapter Material Grade | ASTM A108 |
Adapter Material | Steel |
Adapter Type | Step Up |
Bore Tolerance | +0.003/-0.000 |
Screw Material Grade | ASTM A574 |
Screw Material | Steel |
Adapter Material Finish | Black Oxide |
System of Measurement | Inch |
Shaft Tolerance | -0.000/-0.003 in |
Description
Step Up Adapter, Bore Diameter 5/8 in, Bore Depth 1 3/8 in, Adapter Outside Diameter 1 1/2 in, Shaft Length 1 1/2 in, Shaft Diameter 7/8 in, Overall Length 3 1/4 in, Adapter Type Step Up, Screw Thread Size 10-32, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 1/2 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Lubricator LOE-1/2-D-MIDI-NPT (LOE-1/2-D-MIDI-NPT)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- PERMATEX Permatex Dielectric Tune-Up Grease .33 oz Tube Carded. (81150)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH5)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- CLIMAX METAL PRODUCTS SDA-100 Step Down Clamp-On Adapter (SDA-100)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (121805SC)
- Climax Metal Products Motor Supplies