Shop All Shaft Seals & Adapters
Climax Metal Products
SUA-087 Step Up Clamp-On Adapter
Mfr # SUA-087
Zoro # G3298897
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Depth 1 7/8 in
- Shaft Dia. 1 1/8 in
- Adapter Dia. 1 7/8 in
- Bore 7/8 in
- Type Clamp On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # SUA-087
- Zoro # G3298897
- UPC # 044861046227
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Bore Depth | 1 7/8 in |
Shaft Dia. | 1 1/8 in |
Adapter Dia. | 1 7/8 in |
Shaft Length (In.) | 2 in |
Overall Length | 4 3/8 in |
Adapter Outside Diameter | 1 7/8 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 5/8 in |
Shaft Length | 2 in |
Bore Diameter | 7/8 in |
Shaft Diameter | 1 1/8 in |
Details
Item | Step Up Adapter |
Bore | 7/8 in |
Type | Clamp On |
Screw Material | Steel |
Adapter Material Grade | ASTM A108 |
Adapter Type | Step Up |
Shaft Tolerance | -0.000/-0.003 in |
Adapter Material Finish | Black Oxide |
System of Measurement | Inch |
Adapter Material | Steel |
Bore Tolerance | +0.003/-0.000 |
Screw Material Grade | ASTM A574 |
Description
Step Up Adapter, Bore Diameter 7/8 in, Bore Depth 1 7/8 in, Adapter Outside Diameter 1 7/8 in, Shaft Length 2 in, Shaft Diameter 1 1/8 in, Overall Length 4 3/8 in, Adapter Type Step Up, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 5/8 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- CAMOZZI Camozzi, Flow Control Valve, 1/4" Male BSPp X 8MM Push-In Meter-Out Valve (GSCU 805-1/4-8)
- DODGE FB5018 X 1 1/4 CHAIN CPLG FLG, Actual 1.25" Bore dia, 1.69" Bore Length (099198)
- PIX Belt, AX Cogged, 1/2 x 38 in. OC (AX36)
- CLIMAX METAL PRODUCTS SUA-050 Step Up Clamp-On Adapter (SUA-050)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- Climax Metal Products Shaft Seals & Adapters