Shop All Shaft Seals & Adapters
Climax Metal Products
SUA-100 Step Up Clamp-On Adapter
Mfr # SUA-100
Zoro # G0793371
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp On
- Bore Depth 2 in
- Adapter Dia. 2 in
- Overall Length 4 3/4 in
- Shaft Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SUA-100
- Zoro # G0793371
- UPC # 044861046234
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Bore Depth | 2 in |
Adapter Dia. | 2 in |
Overall Length | 4 3/4 in |
Shaft Dia. | 1 1/4 in |
Shaft Length (In.) | 2 3/8 in |
Adapter Outside Diameter | 2 in |
Shaft Length | 2 3/8 in |
Bore Diameter | 1 in |
Shaft Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 5/8 in |
Details
Item | Step Up Adapter |
Type | Clamp On |
Bore | 1 in |
Screw Material | Steel |
Shaft Tolerance | -0.000/-0.003 in |
System of Measurement | Inch |
Bore Tolerance | +0.003/-0.000 |
Adapter Material Finish | Black Oxide |
Adapter Material Grade | ASTM A108 |
Adapter Material | Steel |
Adapter Type | Step Up |
Screw Material Grade | ASTM A574 |
Description
Step Up Adapter, Bore Diameter 1 in, Bore Depth 2 in, Adapter Outside Diameter 2 in, Shaft Length 2 3/8 in, Shaft Diameter 1 1/4 in, Overall Length 4 3/4 in, Adapter Type Step Up, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 5/8 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1060mm (SPZ1060)
- FOSTER Socket, Brass, w/Viton Seal, 1/2" (H4B-101)
- FESTO Coupling Socket KD2-CK-3 (KD2-CK-3)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- CLIMAX METAL PRODUCTS SUA-112 Step Up Clamp-On Adapter (SUA-112)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 2.004 in OD x 0.256 in W, Nitrile Lip (11340)
- Climax Metal Products Shaft Seals & Adapters