Shop All Abrasive Wheel Adapters
Climax Metal Products
Spiral Roll, 80G, 3InDia, 3InL
Mfr # SS-048048-080A
Zoro # G9982174
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Length 3 in
- Grit 80
- Backing Material Cloth
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SS-048048-080A
- Zoro # G9982174
- UPC # 044861010044
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 3 in |
Length | 3 in |
Overall Diameter | 3 in |
Overall Width | 3 in |
Diameter x Width | 3 in Dia x 3 in W |
Details
Item | Spiral Roll |
Grit | 80 |
Backing Material | Cloth |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Medium |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Type | Cloth |
Backing Material & Wt | Cloth |
Band Grit | 80 |
Description
Spiral Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3 in, Overall Width 3 in, Backing Material Cloth, Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (11-319144)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size (66252841913)
- DIABLO Backing Pad Fiber Disc Kit, 4"x5/8" (DCP040VGPS01G)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape E Regular Length, SE-1, 1/4 (10764)
- CLIMAX METAL PRODUCTS Spiral Roll, 80G, 1InDia, 1InL (SS-016016-080A)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 5/16In, 1-3/4InL (M-080)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 1/8In, 4InL (M-21-4)
- CLIMAX METAL PRODUCTS Specialty Mandrel, 1/4InDia, 5/8In to 11 (W-25X)
- CLIMAX METAL PRODUCTS Threaded Mandrel, 1/4InDia, 8-32InSize (PM-832)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/4InD, 1/8In, 1InL (CR-9)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- Climax Metal Products Abrasive Wheel Adapters