Shop All Abrasive Wheel Adapters
Climax Metal Products
SM-3-250 Slotted Head Quick Change Mandrel
Mfr # SM-3-250
Zoro # G9982323
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Max. RPM Not Rated
- For Use With Hold Abrasive Sheets Which Then are Secured In The Slot Opening and The Sheet is Rolled Around The Mandrel Head
- Overall Length 3 in
- Compatible Abrasive Type Cartridge Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SM-3-250
- Zoro # G9982323
- UPC # 044861011386
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Shank Diameter | 1/4 in |
Details
Item | Specialty Mandrel |
Max. RPM | Not Rated |
For Use With | Hold Abrasive Sheets Which Then are Secured In The Slot Opening and The Sheet is Rolled Around The Mandrel Head |
Compatible Abrasive Type | Cartridge Rolls |
Maximum Operating Speed | Not Rated |
Tool Connection | 1/4 in Straight Shank |
Shank Type | Straight |
Description
Specialty Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 3 in, Pilot Length Not Applicable, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (7100075570)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole (86128)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (70078PM)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- CLIMAX METAL PRODUCTS CR-9-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-4)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- CLIMAX METAL PRODUCTS QC-1420-4 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420-4)
- CLIMAX METAL PRODUCTS W-23MSP Nut Lock Wheel Adapter (W-23MSP)
- CLIMAX METAL PRODUCTS CR-9 Standard Tapered Type Mandrel for Cartridge Roll (CR-9)
- CLIMAX METAL PRODUCTS M-14-3 Screw Lock Type Wheel Adapter with Shank (M-14-3)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- Climax Metal Products Abrasive Wheel Adapters