Shop All Keyless Bushings
Climax Metal Products
C733M-90 Metric Shrink Disc Standard Duty
Mfr # C733M-90
Zoro # G0208820
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Shrink Disc
- Keyless Bushing Series C733
- For Shaft Dia. - Bushings 90 mm
- Outside Dia. (In.) 6.102
- Overall Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C733M-90
- Zoro # G0208820
- UPC # 044861084540
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 90 mm |
Outside Dia. (In.) | 6.102 |
Overall Length | 30 mm |
Outside Dia. | 6.102 in |
Overall Length (mm) | 30 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.181 |
Shaft Dia. (In.) | 3.543 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (mm) | 90 |
Bolt Size | M8 x 30 |
Overall Width | 30 mm |
Outside Diameter | 6 3/32 in |
For Bore Diameter | 90 mm |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 30 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 90 mm, Keyless Bushing Type Shrink Disc, Material Steel, Outside Diameter 6 3/32 in, Overall Width 30 mm, System of Measurement Metric, Finish Oil Dipped, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barbed Hose Fitting, Straight, For 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN9 (6AFN9)
- D&D 1857mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1857)
- GATES Tri-Power Belts, BX26 (BX26)
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- Climax Metal Products Keyless Bushings