Shop All Keyless Bushings
Climax Metal Products
Shrink Disc, C733 Series, 3.15 Shaft dia.
Mfr # C733M-80
Zoro # G0208848
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Shrink Disc
- Keyless Bushing Series C733
- For Shaft Dia. - Bushings 80 mm
- Outside Dia. (In.) 5.709
- Overall Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C733M-80
- Zoro # G0208848
- UPC # 044861084151
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 80 mm |
Outside Dia. (In.) | 5.709 |
Overall Length | 25 mm |
Bolt Size | M8 x 25 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 5.709 in |
Shaft Dia. (In.) | 3.15 |
Shaft Dia. (mm) | 80 |
Overall Length (mm) | 25 |
Overall Length (In.) | 0.984 |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 80 mm |
Outside Diameter | 5 45/64 in |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 25 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 80 mm, Keyless Bushing Type Shrink Disc, Material Steel, Outside Diameter 5 45/64 in, Overall Width 25 mm, System of Measurement Metric, Finish Oil Dipped, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union M20x1.5 RH 22mm (157-016-738)
- DAYTON 2430V354 36-9/32" Outside Length, 35 13/32 in Pitch Length, 1-1/2" Top Width (3HEX2)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- AAON 3HP MOTOR, 3 PHASE 208460V 1200 RPM, TE (R16380)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 0.787 Shaftdia (C193M-20)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.938 In., 8 Bolt (C405E-193)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 2.362Shaftdia (C123M-60X90)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 1.378Shaftdia (C123M-35X60)
- CLIMAX METAL PRODUCTS 140mm ID Standard Duty Shrink Disc (C733M-140)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 32mm, 6 Bolt (C192M-32X51)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133M Ser, 0.984Shaftdia (C133M-25X50)
- Climax Metal Products Keyless Bushings