Shop All Keyless Bushings
Climax Metal Products
C733M-75 Metric Shrink Disc Standard Duty
Mfr # C733M-75
Zoro # G0208857
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Shrink Disc
- Keyless Bushing Series C733
- For Shaft Dia. - Bushings 75 mm
- Outside Dia. (In.) 5.433
- Overall Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C733M-75
- Zoro # G0208857
- UPC # 044861084786
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 75 mm |
Outside Dia. (In.) | 5.433 |
Overall Length | 25 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 0.984 |
Outside Dia. | 5.433 in |
Shaft Dia. (In.) | 2.953 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
Overall Length (mm) | 25 |
Shaft Dia. (mm) | 75 |
Overall Width | 25 mm |
Outside Diameter | 5 27/64 in |
For Bore Diameter | 75 mm |
Screw Thread Size | M8 x 25 |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 75 mm, Keyless Bushing Type Shrink Disc, Material Steel, Outside Diameter 5 27/64 in, Overall Width 25 mm, System of Measurement Metric, Finish Oil Dipped, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2002F-07)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C193M-20 Metric Keyless Locking Assembly (C193M-20)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C193E-075 Keyless Locking Assembly (C193E-075)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- Climax Metal Products Keyless Bushings