Shop All Keyless Bushings
Climax Metal Products
C733M-30 Metric Shrink Disc Standard Duty
Mfr # C733M-30
Zoro # G0208927
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Shrink Disc
- Keyless Bushing Series C733
- For Shaft Dia. - Bushings 30 mm
- Outside Dia. (In.) 2.362
- Overall Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C733M-30
- Zoro # G0208927
- UPC # 044861084441
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 30 mm |
Outside Dia. (In.) | 2.362 |
Overall Length | 16 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 0.63 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (mm) | 30 |
Shaft Dia. (In.) | 1.181 |
Bolt Size | M5 x 18 |
Outside Dia. | 2.362 in |
Overall Length (mm) | 16 |
Outside Diameter | 2 23/64 in |
Screw Thread Size | M5 x 18 |
For Bore Diameter | 30 mm |
Outside Diameter Tolerance | +0/-.002 in |
Overall Width | 16 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 30 mm, Keyless Bushing Type Shrink Disc, Material Steel, Outside Diameter 2 23/64 in, Overall Width 16 mm, System of Measurement Metric, Finish Oil Dipped, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EXEP101216)
- BESTORQ Aftermarket replacement for A44K Simplicity 1690582(Clutch) belt, A44K (A44K)
- TOMPKINS Hydraulic Fitting-Steel16MORFS-16FORFSX-04FP-GP (GPFF2406-16-16-04FP)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth (60Q35)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C193M-20 Metric Keyless Locking Assembly (C193M-20)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C192M-16X38 Metric Keyless Locking Assembly (C192M-16X38)
- CLIMAX METAL PRODUCTS C193E-075 Keyless Locking Assembly (C193E-075)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- Climax Metal Products Keyless Bushings