Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 7/8inBoredia.
Mfr # H2C-087
Zoro # G2667869
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-087
- Zoro # G2667869
- UPC # 044861251782
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 1.875 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 5/8 in |
Clearance Diameter | 1.88 in |
For Shaft Diameter | 7/8 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 1 7/8 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.88 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-800)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1/2", ORB (FF1852T1208S)
- CAMOZZI Super Rapid Fitting (6555 8-8)
- CHIEF Selector Valve, Two-Pstn, 3/4"NPT Port (280160)
- CLIMAX METAL PRODUCTS 1" ID 2Pc Double Wide Clamp Collar, Ss (D2C-100-S)
- CLIMAX METAL PRODUCTS 22mm ID Metric Set Collar, Stl, Bo (MC-22)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (2C-193)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (2C-168)
- CLIMAX METAL PRODUCTS 28mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-28)
- CLIMAX METAL PRODUCTS 3/4" ID Set Screw Collar, Stl, Unpltd (C-075-DT)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (H2C-125-S)
- Climax Metal Products Couplings, Collars, & Adapters