Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 5/16 in Bore dia
Mfr # 1C-031-A
Zoro # G2668718
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-031-A
- Zoro # G2668718
- UPC # 044861295434
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 4-40 x 3/8 in |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 5/16 in |
Bore Diameter | 5/16 in |
Clearance Diameter | 0.88 in |
Collar Outside Diameter | 11/16 in |
Screw Thread Size | #4-40 |
Collar Width | 5/16 in |
Screw Length | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-3/4 to 5-1/16In, SAE 475, PK5 (300110475)
- PNEUMADYNE Toggle Valve, 4Way, Brass (HM45-100-DT)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 55'' (5L550)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3/16 in Bore dia. (1C-018-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (C-137-BO)
- CLIMAX METAL PRODUCTS 36mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-36)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (C-250)
- CLIMAX METAL PRODUCTS 15mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-15)
- CLIMAX METAL PRODUCTS ShaftCollar, Clamp, 3-1/2in.Outsidedia. (H2C-218)
- CLIMAX METAL PRODUCTS 1/2" ID 2Pc Clamp Collar, Stl, Zinc (2C-050-Z)
- Climax Metal Products Shaft Collars