Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 3/8in.W
Mfr # H2C-050-S
Zoro # G0412015
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-050-S
- Zoro # G0412015
- UPC # 044861277652
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 8-32 x 1/2 in |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/8 in |
Screw Thread Size | #8-32 |
Clearance Diameter | 1.25 in |
Collar Outside Diameter | 1 1/4 in |
Screw Length | 1/2 in |
For Shaft Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 3/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (AX34)
- GATES Truflex V-Belts, 4L330 (4L330)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE100, Suction, 125 micron (ZX-AE100)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 9/16inBoredia. (H2C-056-S)
- CLIMAX METAL PRODUCTS ShaftCollar, Std, SetScrew, 3/4inOutsidedia (C-037-A)
- CLIMAX METAL PRODUCTS 3mm ID Metric Set Collar, Stl, Bo (MC-03)
- CLIMAX METAL PRODUCTS 20mm ID 2Pc Metric Clamp Collar, Ss (M2C-20-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1-3/4inOutsidedia (H2C-081)
- CLIMAX METAL PRODUCTS 1/2"-13 ID Split Rec Screw Thread Coll, Stl, Bo (TC-050-13)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 2-3/16 In, Steel (1C-218)
- Climax Metal Products Couplings, Collars, & Adapters