Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 3/8 in.Boredia
Mfr # H2C-037
Zoro # G2667948
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-037
- Zoro # G2667948
- UPC # 044861256732
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 1 1/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 6-32 x 3/8 in |
Clearance Dia. | 1.0625 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 5/16 in |
Screw Thread Size | #6-32 |
Clearance Diameter | 1.06 in |
Screw Length | 3/8 in |
Collar Outside Diameter | 1 1/16 in |
For Shaft Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- WESTWARD Fitting, 90 Deg., M8x1mm Thread Size, PK10 (52NZ51)
- BSC PREFERRED Carbon Steel Acme Lead Screw Right Hand 3/4-6 Thread Size 2 Feet Long (98935A917)
- D&D 1120mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1120)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-11/16 In, SS (2C-168-S)
- CLIMAX METAL PRODUCTS 2 1/2" ID 2Pc Clamp Collar, Stl, Zinc (2C-250-Z)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/4 In, Aluminum (2C-175-A)
- CLIMAX METAL PRODUCTS ShaftCollar, Std, SetScrew, 1/2inOutsidedia (C-025-BO)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 4-1/4inBoredia (H2C-425)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (2C-137)
- CLIMAX METAL PRODUCTS 1" ID 2Pc Kw Clamp Collar, Al (2C-100-A-KW)
- Climax Metal Products Shaft Collars