Shop All Shaft Collars
Climax Metal Products
CR2C-075-S Two-Piece Clamping Collar
Mfr # CR2C-075-S
Zoro # G0244968
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material 316 stainless steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CR2C-075-S
- Zoro # G0244968
- UPC # 044861420058
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 1.875 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 1/2 in |
Screw Length | 5/8 in |
Collar Width | 1/2 in |
For Shaft Diameter | 3/4 in |
Clearance Diameter | 1.88 in |
Bore Diameter | 3/4 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.88 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Sealed, 0.7500 In. Bore (R12LLBC3/L627)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- FAG BEARINGS FAG 6211 C3, Deep Groove Ball Bear, SRow 90140Mm (6211 C3)
- INDUSTRIAL CHOICE 3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER3/4-200RD-100)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- CLIMAX METAL PRODUCTS 1C-275-A One-Piece Clamping Collar (1C-275-A)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- CLIMAX METAL PRODUCTS 2C-100-A-KW Two-Piece Clamping Collar with Keyway (2C-100-A-KW)
- CLIMAX METAL PRODUCTS C-181-BO Set Screw Collar (C-181-BO)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- Climax Metal Products Couplings, Collars, & Adapters