Shop All Shaft Collars
Climax Metal Products
H1C-075 One-Piece Clamping Collar Recessed Screw
Mfr # H1C-075
Zoro # G2668097
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-075
- Zoro # G2668097
- UPC # 044861155707
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 5/8 in |
Clearance Diameter | 1.75 in |
Collar Outside Diameter | 1 3/4 in |
Collar Width | 1/2 in |
For Shaft Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D100W, Pressure Line, 10 micron, Outside-In (MF0576229)
- MI-T-M Hose Clamp (42-0011)
- SOLBERG Filter Element, 5.75 Od (231P)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #2 - 35 Lb Metal Pail (12519)
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- CLIMAX METAL PRODUCTS H2C-075-S Two-Piece Clamping Collar Recessed Screw (H2C-075-S)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- CLIMAX METAL PRODUCTS COLLAR KIT #105 Set Screw Collar Assortment Kit (COLLAR KIT #105)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar 3 Pack (C-075X3)
- CLIMAX METAL PRODUCTS C-250-BO Set Screw Collar (C-250-BO)
- DAYTON N2C-137 Acetal Two-Piece Clamping Collar (1F606)
- Climax Metal Products Couplings, Collars, & Adapters