Shop All Shaft Collars
Climax Metal Products
H2C-106-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-106-S
Zoro # G0244408
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-106-S
- Zoro # G0244408
- UPC # 044861272114
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/16 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 2 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 2 in |
For Shaft Diameter | 1 1/16 in |
Bore Diameter | 1 1/16 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2 in |
Screw Length | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- MILLER FLUID POWER Position Indicating Switch, 10 to 30VDC (P8SAGNFAX)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- CLIMAX METAL PRODUCTS C-118-S Set Screw Collar (C-118-S)
- CLIMAX METAL PRODUCTS 1C-012-Z One-Piece Clamping Collar (1C-012-Z)
- CLIMAX METAL PRODUCTS C-062-2H @ 90 Two-Hole Set Screw Collar (C-062-2H @ 90)
- CLIMAX METAL PRODUCTS 2C-018 Two-Piece Clamping Collar (2C-018)
- CLIMAX METAL PRODUCTS CRC-062-S Set Screw Collar (CRC-062-S)
- CLIMAX METAL PRODUCTS 1C-150 One-Piece Clamping Collar (1C-150)
- GLOBAL GSC-181-Z Set Screw Collar (GSC-181-Z)
- Climax Metal Products Couplings, Collars, & Adapters