Shop All Shaft Collars
Climax Metal Products
H1C-218 One-Piece Clamping Collar Recessed Screw
Mfr # H1C-218
Zoro # G0244660
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-218
- Zoro # G0244660
- UPC # 044861158210
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/16 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 3.5 in |
Collar Outside Diameter | 3 1/2 in |
Screw Length | 1 in |
For Shaft Diameter | 2 3/16 in |
Collar Width | 5/8 in |
Bore Diameter | 2 3/16 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5MK, 25 x 800mm PL, T160 (800-5MK-25)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 41" - BX41 (BX41)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- GAST Muffler 32 Oz Gl Lub 3/4 Sp Aa900E (AA900E)
- CLIMAX METAL PRODUCTS C-012-BO Set Screw Collar (C-012-BO)
- CLIMAX METAL PRODUCTS C-225 Set Screw Collar (C-225)
- CLIMAX METAL PRODUCTS D2C-087-S Two-Piece Clamping Collar Double Wide (D2C-087-S)
- CLIMAX METAL PRODUCTS CRC-025-S Set Screw Collar (CRC-025-S)
- CLIMAX METAL PRODUCTS CR2C-075-S Two-Piece Clamping Collar (CR2C-075-S)
- CLIMAX METAL PRODUCTS H2C-081 Two-Piece Clamping Collar Recessed Screw (H2C-081)
- CLIMAX METAL PRODUCTS M2C-15 Metric Two-Piece Clamping Collar (M2C-15)
- Climax Metal Products Shaft Collars