Shop All Shaft Collars
Climax Metal Products
H2C-212 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-212
Zoro # G0244231
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-212
- Zoro # G0244231
- UPC # 044861252178
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/8 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 2 1/8 in |
Screw Length | 1 in |
Clearance Diameter | 3.5 in |
Collar Outside Diameter | 3 1/2 in |
Collar Width | 5/8 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 2 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Vibrator Mtg Bracket (VSM-4)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- KOYO Medium Ball Bearings 31-52mm (6002RS)
- WEATHERHEAD Fitting C5405X12 3/4In Tubex3/4In Pipe (C5405X12)
- CLIMAX METAL PRODUCTS H2C-218 Two-Piece Clamping Collar Recessed Screw (H2C-218)
- CLIMAX METAL PRODUCTS H2C-237 Two-Piece Clamping Collar Recessed Screw (H2C-237)
- CLIMAX METAL PRODUCTS C-237 Set Screw Collar (C-237)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- CLIMAX METAL PRODUCTS MC-03-S Metric Set Screw Collar (MC-03-S)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- CLIMAX METAL PRODUCTS C-106-BO Set Screw Collar (C-106-BO)
- Climax Metal Products Couplings, Collars, & Adapters