Shop All Shaft Collars
Climax Metal Products
H1C-050 One-Piece Clamping Collar Recessed Screw
Mfr # H1C-050
Zoro # G2668115
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-050
- Zoro # G2668115
- UPC # 044861150832
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 8-32 x 1/2 in |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 1/4 in |
For Shaft Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Collar Width | 3/8 in |
Clearance Diameter | 1.25 in |
Screw Thread Size | #8-32 |
Screw Length | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6316 2RS C3)
- DODGE Tigear-2 Reducers And Accessories, 23Q40L56 TIGEAR-2 REDUCER (23Q40L56 TIGEAR-2 REDUCER)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 10 CCN-115V)
- DANA U-JOINT KIT (PREMIUM SPL 1330) GREASEABLE (5-1330-1X)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar (C-062)
- CLIMAX METAL PRODUCTS 2C-100-Z Two-Piece Clamping Collar (2C-100-Z)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- CLIMAX METAL PRODUCTS C-093 Set Screw Collar (C-093)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- CLIMAX METAL PRODUCTS MC-10 Metric Set Screw Collar (MC-10)
- J.W. WINCO GN705-34-A Set Collar Steel, Slotted (34WG46/A)
- Climax Metal Products Couplings, Collars, & Adapters