Shop All Shaft Collars
Climax Metal Products
1C-100-A One-Piece Clamping Collar
Mfr # 1C-100-A
Zoro # G2668639
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-100-A
- Zoro # G2668639
- UPC # 044861290101
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 2.063 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 3/4 in |
For Shaft Diameter | 1 in |
Collar Width | 1/2 in |
Bore Diameter | 1 in |
Clearance Diameter | 2.06 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.06 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- CLIMAX METAL PRODUCTS ISCC-075-062-S One-Piece Industry Standard Clamping Coupling (ISCC-075-062-S)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- THRIFCO PLUMBING 3/16 Barb x 1/8 MIP (4402771)
- CLIMAX METAL PRODUCTS 2C-018 Two-Piece Clamping Collar (2C-018)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- CLIMAX METAL PRODUCTS M2C-14 Metric Two-Piece Clamping Collar (M2C-14)
- CLIMAX METAL PRODUCTS C-300-A Set Screw Collar (C-300-A)
- CLIMAX METAL PRODUCTS CRC-050 Set Screw Collar (CRC-050)
- CLIMAX METAL PRODUCTS C-125 Set Screw Collar (C-125)
- CLIMAX METAL PRODUCTS H1C-393 One-Piece Clamping Collar (H1C-393)
- Climax Metal Products Couplings, Collars, & Adapters